- AC Motor
- Explosion Proof Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Voltage Rating | 230/460 |
| Mounting | Round |
| Rotation | Reversible |
| Hz | 60 |
| Efficiency Group | 86.5 % |
| Service Factor | 1 |
| RPM | 1725 rpm |
| Frame | 56C |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Full Load Amps | 4.8/2.4 |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Insulation | B |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Weight | 51.0 LB |
| EAN or UPC | 691720046968 |

