- AC Motor
- Explosion Proof Motor Application
- 1 1/2 hp
- 3450 rpm
- Three Phase
| Efficiency Group | 84 % |
| Poles | 2 |
| Hz | 60 |
| Mounting | Round |
| Full Load Amps | 4.2-4/2 |
| Frame | 56J |
| Insulation | B |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 |
| HP | 1 1/2 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Open End Bearing | 6203 |
| RPM | 3450 rpm |
| Enclosure | EPFC |
| Weight | 52.0 LB |
| EAN or UPC | 691720102695 |

