- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Insulation | B |
| Mounting | Rigid Base |
| Frame | 56 |
| RPM | 3450 rpm |
| Frame Material | Rolled Steel |
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Poles | 2 |
| Hz | 60 |
| HP | 1 |
| Full Load Amps | 3/1.5 |
| Rotation | Reversible |
| Efficiency Group | 80 % |
| Phase | Three Phase |
| Weight | 38.0 LB |
| EAN or UPC | 691720046609 |

