- AC Motor
- General Purpose Motor Application
- 1 hp
- 1170 rpm
- Three Phase
| Full Load Amps | 3.8-3.8/1.9 |
| Frame Material | Rolled Steel |
| Efficiency Group | 82.5 % |
| Voltage Rating | 208-230/460 |
| Drive End Bearing | 6203 |
| Hz | 60 |
| RPM | 1170 rpm |
| Poles | 6 |
| Rotation | Reversible |
| Frame | 56 |
| Phase | Three Phase |
| Insulation | F |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| HP | 1 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 38.0 LB |
| EAN or UPC | 691720043523 |

