- AC Motor
- Milk Transfer Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Enclosure | TEFC |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Hz | 60 |
| Motor Application | Milk Transfer |
| Frame | 56CZ |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Insulation | F |
| Full Load Amps | 3.2/1.6 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| RPM | 3450 rpm |
| Efficiency Group | 77 % |
| Weight | 26.0 LB |
| EAN or UPC | 691720053768 |

