- AC Motor
- General Purpose (Paint Free) Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Hz | 60 |
| Mounting | Rigid Base |
| Poles | 4 |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Insulation | B |
| Enclosure | TENV |
| Frame Material | Stainless Steel |
| Frame | 56C |
| RPM | 1725 rpm |
| Motor Application | General Purpose (Paint Free) |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 10.8/5.4 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Efficiency Group | 70 % |
| Drive End Bearing | 6203 |
| Weight | 26.0 LB |
| EAN or UPC | 691720108239 |

