- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Efficiency Group | 77 % |
| Insulation | F |
| Hz | 60 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Full Load Amps | 3.4-3.2/1.6 |
| Frame | 56YZ |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 3450 rpm |
| Voltage Rating | 208-230/460 |
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 691720049525 |

