- AC Motor
- Pump Duty Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 56YZ |
| Insulation | F |
| Full Load Amps | 2.7-2.8/1.4 |
| Motor Application | Pump Duty |
| Efficiency Group | 77 % |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Poles | 4 |
| Drive End Bearing | 6207 |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 691720049518 |

