- AC Motor
- Pump Duty Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Rotation | Reversible |
| Frame | 56YZ |
| Frame Material | Rolled Steel |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| RPM | 3450 rpm |
| Drive End Bearing | 6205 |
| Full Load Amps | 2.5-2.4/1.2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Phase | Three Phase |
| Poles | 2 |
| Mounting | Rigid Base |
| Motor Application | Pump Duty |
| Open End Bearing | 6203 |
| Efficiency Group | 75.5 % |
| Hz | 60 |
| Service Factor | 1.15 |
| Weight | 0.0 LB |
| EAN or UPC | 691720049464 |

