- AC Motor
- Agricultural Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 56C |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Motor Application | Agricultural |
| Enclosure | TEFC |
| Full Load Amps | 11/5.4-5.5 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Hz | 60 |
| Efficiency Group | 70.5 % |
| Voltage Rating | 115/208-230 |
| Mounting | Round |
| Phase | Single Phase |
| Poles | 4 |
| Insulation | B |
| Rotation | Selective CCW |
| Weight | 28.0 LB |
| EAN or UPC | 691720003770 |

