- AC Motor
- Agricultural Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Hz | 60 |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Insulation | B |
| Frame | 56HZ |
| Poles | 4 |
| RPM | 1725 rpm |
| Enclosure | TEFC |
| Motor Application | Agricultural |
| Voltage Rating | 115/230 |
| Efficiency Group | 81.5 % |
| Open End Bearing | 6203 |
| Drive End Bearing | 6205 |
| Rotation | Selective CCW |
| Full Load Amps | 18.8/9.4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 49.0 LB |
| EAN or UPC | 691720003886 |

