- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Efficiency Group | 80 % |
| RPM | 1725 rpm |
| Open End Bearing | 6203 |
| Enclosure | EPNV |
| Poles | 4 |
| Full Load Amps | 1.8-1.6/0.8 |
| Service Factor | 1 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 56C |
| Weight | 34.0 LB |
| EAN or UPC | 691720003695 |

