- AC Motor
- Brake Motor Application
- 3/4 hp
- 1760 rpm
- Three Phase
| Insulation | H |
| RPM | 1760 rpm |
| Frame Material | Cast Iron |
| Enclosure | TENV |
| Mounting | Round |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Efficiency Group | 85.5 % |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Voltage Rating | 230 |
| Motor Application | Brake Motor |
| Full Load Amps | 2.2 |
| Frame | 56C |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Service Factor | 1 |
| Weight | 65.0 LB |
| EAN or UPC | 691720003459 |

