- AC Motor
- General Purpose (Paint Free) Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| Phase | Single Phase |
| RPM | 1725 rpm |
| Frame | 56C |
| Insulation | F |
| Poles | 4 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | TENV |
| Drive End Bearing | 6203 |
| Efficiency Group | 75 % |
| Mounting | Round |
| Full Load Amps | 19.2/9.8-9.6 |
| Motor Application | General Purpose (Paint Free) |
| Service Factor | 1.15 |
| Voltage Rating | 115/208-230 |
| Frame Material | Stainless Steel |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Weight | 37.0 LB |
| EAN or UPC | 691720108208 |

