- ODP Motors
- Three Phase
- 5 hp
- 3,490 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Full Load Amps | 14.2/7.1 A |
| Model No. | 116699 |
| Mounting | Rigid |
| Efficiency Group | 85.5 |
| C Dimension | 13.88 in |
| Open End Bearing | 6203 |
| RPM | 3490 rpm |
| Frame Material | Rolled Steel |
| Motor Application | Jet Pump |
| Phase | Three Phase |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Enclosure Designation | Drip Proof |
| HP | 5 |
| Poles | 2 |
| Frame | 56 |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| Inch/Metric | Inch |
| Enclosure | DP |
| Service Factor | 1.15 |
| Insulation | F4 |
| Input Phase | Three Phase |
| Weight | 49.0 LB |
| EAN or UPC | 691720346587 |

