- Explosion Proof Motors
- Single Phase
- 1/2 hp
- 1,140 rpm
- Rigid Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Explosion rated conduit box included
- Internal mounted capacitors
- Double shielded ball bearings
| Mounting | Rigid |
| Insulation | B3 |
| RPM | 1140 rpm |
| Motor Application | Explosion Proof |
| Frame | 56 |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Poles | 6 |
| Model No. | 116610 |
| Full Load Amps | 9.6/4.7-4.8 |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 V |
| Efficiency Group | 64 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Rotation | Selective CCW |
| HP | 1/2 |
| Inch/Metric | Inch |
| Input Phase | Single Phase |
| Service Factor | 1 |
| Enclosure | EPFC |
| C Dimension | 14.94 in |
| Weight | 56.0 LB |
| EAN or UPC | 691720341810 |

