- AC Motor
- Air Compressor Motor Application
- 7.11 hp
- 3450 rpm
- Single Phase
| Voltage Rating | 208-230 |
| Efficiency Group | 70 % |
| Rotation | Selective CCW |
| Insulation | F |
| Full Load Amps | 15-15 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Motor Application | Air Compressor |
| Drive End Bearing | 205 |
| Mounting | Rigid Base |
| Enclosure | DP |
| Open End Bearing | 203 |
| Hz | 60 |
| Service Factor | 1 |
| Poles | 2 |
| RPM | 3450 rpm |
| Frame | 56 |
| Weight | 35.0 LB |
| EAN or UPC | 691720349847 |

