- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3450 rpm
- Single Phase
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Full Load Amps | 13.6/7.2-6.8 |
| Enclosure | TEFC |
| Frame | 56HC |
| Drive End Bearing | 6205 |
| Insulation | F |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 3450 rpm |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Efficiency Group | 78.5 % |
| Poles | 2 |
| Weight | 49.0 LB |
| EAN or UPC | 691720328866 |

