- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Enclosure | TENV |
| Poles | 4 |
| Mounting | Rigid Base |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Drive End Bearing | 6205 |
| Frame | 56HC |
| HP | 1 |
| RPM | 1725 rpm |
| Efficiency Group | 82.5 % |
| Open End Bearing | 6203 |
| Full Load Amps | 9/5-4.5 |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Voltage Rating | 115/208-230 |
| Insulation | F |
| Hz | 60 |
| Weight | 49.0 LB |
| EAN or UPC | 691720307458 |

