- AC Motor
- Direct Drive Motor Application
- 1/2 hp
- 850 rpm
- Three Phase
| RPM | 900 rpm |
| Hz | 60 Hz |
| Poles | 8 |
| Insulation | F |
| Voltage Rating | 208-230/460 V |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Efficiency Group | 69.2 % |
| Frame Material | Rolled Steel |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 56C |
| Open End Bearing | 6203 |
| Full Load Amps | 2.6-3/1.5 |
| Motor Application | Farm Duty |
| Service Factor | 1 |
| Phase | Three Phase |
| HP | 1/2 |
| Enclosure | TENV |
| Mounting | C-Face - Less Base |
| Weight | 29.0 LB |
| EAN or UPC | 691720292099 |

