- Explosion Proof Motors
- Single Phase
- 1 1/2 hp
- 3,450 rpm
- Round Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Explosion rated conduit box included
- Internal mounted capacitors
- Double shielded ball bearings
| Service Factor | 1 |
| Rotation | Fixed CW |
| Model No. | 116183 |
| Drive End Bearing | 6203 |
| HP | 1 1/2 |
| Full Load Amps | 15.4/8.4-7.7 |
| Mounting | Round |
| Input Phase | Single Phase |
| Poles | 2 |
| C Dimension | 14.95 in |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 V |
| Inch/Metric | Inch |
| Insulation | B3 |
| Efficiency Group | 77 |
| RPM | 3450 rpm |
| Enclosure | EPFC |
| Frame | 56 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Motor Application | Explosion Proof |
| Open End Bearing | 6203 |
| Weight | 40.0 LB |
| EAN or UPC | 691720255964 |

