- ODP Motors
- Three Phase
- 1 hp
- 1,140 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Frame Material | Rolled Steel |
| HP | 1 |
| RPM | 1140 rpm |
| Enclosure | DP |
| Model No. | 115778 |
| Efficiency Group | 77 |
| Rotation | Reversible |
| Motor Application | Condenser Fan |
| C Dimension | 14.05 in |
| Full Load Amps | 3.9-3.8/1.9 |
| Mounting | Rigid |
| Inch/Metric | Inch |
| Enclosure Designation | Drip Proof |
| Poles | 6 |
| Insulation | B4 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 V |
| Hz | 60 Hz |
| Frame | 56 |
| Weight | 35.0 LB |
| EAN or UPC | 691720014523 |

