- AC Motor
- Brake Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 4.2/2.1 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Enclosure | DP |
| Efficiency Group | 78.5 % |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Insulation | B |
| RPM | 1725 rpm |
| Poles | 4 |
| Frame | 56C |
| HP | 1 |
| Motor Application | Brake Motor |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Mounting | Round |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Weight | 37.0 LB |
| EAN or UPC | 691720013410 |

