- AC Motor
- Brake Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| RPM | 1725 rpm |
| Poles | 4 |
| Enclosure | TENV |
| Service Factor | 1.15 |
| HP | 1/3 |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Efficiency Group | 70 % |
| Full Load Amps | 5.8/2.9-2.9 |
| Mounting | Rigid Base |
| Rotation | Selective CCW |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Hz | 60 |
| Voltage Rating | 115/208-230 |
| Frame | 56C |
| Motor Application | Brake Motor |
| Weight | 31.0 LB |
| EAN or UPC | 691720013403 |

