- AC Motor
- Jet Pump Motor Application
- 1/2 hp
- 3450 rpm
- Single Phase
| Rotation | Fixed CW |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Open End Bearing | 6203 |
| RPM | 3450 rpm |
| Efficiency Group | 63 % |
| Mounting | Round |
| Frame | 56J |
| Service Factor | 1.6 |
| Enclosure | TEFC |
| Insulation | B |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Motor Application | Jet Pump |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 7.6/4-3.8 |
| Poles | 2 |
| Frame Material | Rolled Steel |
| Weight | 25.0 LB |
| EAN or UPC | 691720012994 |

