- Agricultural Duty Motors
- Single Phase
- 1/2 hp
- 3,450 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Efficiency Group | 57.5 |
| HP | 1/2 |
| Enclosure | TENV |
| Drive End Bearing | 6205 |
| Mounting | Rigid |
| Poles | 2 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Inch/Metric | Inch |
| Phase | Single Phase |
| Insulation | F4 |
| Full Load Amps | 4.5 |
| Service Factor | 1 |
| Voltage Rating | 230 V |
| Frame | 56 |
| RPM | 3450 rpm |
| Motor Application | Milk Transfer |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Model No. | 113939 |
| Input Phase | Single Phase |
| C Dimension | 13.07 in |
| Hz | 60 Hz |
| Rotation | Selective CCW |
| Weight | 45.0 LB |
| EAN or UPC | 691720013038 |

