- ODP Motors
- Three Phase
- 3 hp
- 1,740 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Efficiency Group | 82.5 |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Model No. | 113890 |
| C Dimension | 13.81 in |
| Input Phase | Three Phase |
| Service Factor | 1 |
| Enclosure | TEFC |
| Mounting | Round |
| RPM | 1740 rpm |
| Frame | 56 |
| Insulation | F4 |
| HP | 3 |
| Inch/Metric | Inch |
| Weight | 46.0 LB |
| EAN or UPC | 691720012581 |

