- TEFC Motors
- Single Phase
- 2 hp
- 1,725 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Frame | 56 |
| Efficiency Group | 85 |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Full Load Amps | 8.2 |
| Inch/Metric | Inch |
| Input Phase | Single Phase |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| C Dimension | 14.25 |
| Motor Application | General Purpose |
| Voltage Rating | 230 V |
| Insulation | B4 |
| Hz | 60 Hz |
| Mounting | Rigid |
| RPM | 1725 rpm |
| Poles | 4 |
| Rotation | Selective CCW |
| HP | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Model No. | 113770 |
| Weight | 52.0 LB |
| EAN or UPC | 691720012505 |

