- Washguard Motors
- Three Phase
- 1/4 hp
- 1,725 rpm
- Round Mounting
description
- Washguard II motors are designed for superior extended service in severe environments. Typical applications include food processing areas requiring frequent sanitation procedures using high pressure cleaning with concentrated caustic solutions, areas of high humidity and in chemical environments.
features
- Entirely paint-free exterior with 300 series stainless steel motor body, conduit box lid, shaft extension, hardware, fasteners, and an etched motor data plate
- To enhance chemical and corrosion resistance, all surfaces of the endbells and conduit box are processed using a U.S. Department of Agriculture approved technique
- Chemically resistant, tough nitrile gaskets and a threaded entrance for power connection also restrict entrance to the motor’s interior
- Bearings used are double sealed and prelubricated with moisture-resistant Exxon POLYREX® EM high temperature lubricant
- Efficiencies meet EPACT mandates for covered motors when tested without shaft seals
- High temperature, moisture-resistant IRIS™ insulation system ensures long life on inverter service
compliances
- 0
| Full Load Amps | 1.2/.6 A |
| Insulation | F4 |
| Model No. | 113649 |
| Hz | 60 Hz |
| Efficiency Group | 68 |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Washdown Duty | Yes |
| Frame | 56 |
| Voltage Rating | 208-230/460 V |
| Mounting | Round |
| Service Factor | 1.15 |
| Enclosure | TENV |
| Inch/Metric | Inch |
| C Dimension | 9.56 in |
| HP | 1/4 |
| RPM | 1725 rpm |
| Weight | 22.0 LB |

