- Washguard Motor
- 1 1/2 hp
- 3,450 rpm
- 208-230/460 Three Phase
- TENV
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| RPM | 3,600 rpm |
| Frame | 56HC |
| Full Load rpm | 3450 rpm |
| Mounting | C-Face - With Base |
| Motor Application | Washdown Duty |
| Frame Material | Rolled Steel |
| Washdown Duty | Yes |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 84 % |
| HP | 1 1/2 |
| Brake Feature | No |
| Enclosure | TENV |
| Efficiency Group | Standard Efficient |
| Rotation | Reversible |
| Hz | 60 Hz |
| Insulation | F |
| Frame Size | 56HC |
| C Dimension | 12.56 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage | 230/460 |
| Full Load Amps | 3.8 |
| Phase | Three Phase |
| Weight | 47.0 LB |
| EAN or UPC | 691720012161 |
-
IP55


