- AC Motor
- HVAC Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Motor Application | HVAC |
| Efficiency Group | 69 % |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Phase | Single Phase |
| Mounting | Resilient Base |
| RPM | 1725 rpm |
| Voltage Rating | 230 |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| HP | 1 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Insulation | F |
| Hz | 60 |
| Frame | 56H |
| Service Factor | 1 |
| Full Load Amps | 6.5 |
| Weight | 42.0 LB |
| EAN or UPC | 691720012048 |

