- AC Motor
- Agricultural Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Enclosure | TEFC |
| Motor Application | Agricultural |
| Phase | Single Phase |
| RPM | 1725 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 1/3 |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Hz | 60 |
| Rotation | Selective CCW |
| Frame | 56 |
| Insulation | B |
| Voltage Rating | 115/208-230 |
| Efficiency Group | 62 % |
| Full Load Amps | 6.4/3.4-3.2 |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Weight | 23.0 LB |
| EAN or UPC | 691720011874 |

