- Agricultural Duty Motors
- Single Phase
- 1 hp
- 1,725 rpm
- Round Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Hz | 60 Hz |
| Insulation | F4 |
| Phase | Single Phase |
| Efficiency Group | 74 |
| HP | 1 |
| Inch/Metric | Inch |
| Frame | 56 |
| Model No. | 112615 |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Input Phase | Single Phase |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 115/230 V |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Full Load Amps | 14/7 |
| RPM | 1725 rpm |
| Motor Application | Auger Drive |
| C Dimension | 12.11 in |
| Weight | 38.0 LB |
| EAN or UPC | 691720011010 |

