- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Resilient Base |
| Frame | 56H |
| Rotation | Reversible |
| Motor Application | HVAC |
| RPM | 1725 rpm |
| Efficiency Group | 79.2 % |
| Voltage Rating | 208-230 |
| Poles | 4 |
| Full Load Amps | 5 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Service Factor | 1 |
| Drive End Bearing | 6203 |
| Insulation | B |
| Weight | 43.0 LB |
| EAN or UPC | 691720010464 |

