- ODP Motors
- Single Phase
- 1 hp
- 1,725 rpm
- Resilient Base Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Frame Material | Rolled Steel |
| C Dimension | 12.81 |
| Service Factor | 1 |
| HP | 1 |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Mounting | Resilient Base |
| Motor Application | HVAC |
| Input Phase | Single Phase |
| Open End Bearing | 6203 |
| RPM | 1725 rpm |
| Insulation | F4 |
| Phase | Single Phase |
| Frame | 56 |
| Voltage Rating | 115 V |
| Full Load Amps | 13.2 |
| Enclosure | DP |
| Efficiency Group | 69 % |
| Model No. | 111955 |
| Rotation | Selective CCW |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Weight | 44.0 LB |
| EAN or UPC | 691720010426 |

