- AC Motor
- Air Compressor Motor Application
- 5 hp
- 3450 rpm
- Single Phase
| Motor Application | Air Compressor |
| Poles | 2 |
| Open End Bearing | 6203 |
| Insulation | F |
| Enclosure | DP |
| Efficiency Group | 82.5 % |
| Phase | Single Phase |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Frame | 56Y |
| Rotation | Selective CW |
| Mounting | Rigid Base |
| RPM | 3450 rpm |
| Voltage Rating | 230 |
| Drive End Bearing | 6205 |
| Full Load Amps | 20.8 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| HP | 5 |
| Weight | 47.0 LB |
| EAN or UPC | 691720009789 |

