- AC Motor
- Condenser Fan Motor Application
- 1 1/2 hp
- 1140 rpm
- Three Phase
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Insulation | B |
| Mounting | Round Belly Band |
| Motor Application | Condenser Fan |
| Efficiency Group | 79 % |
| RPM | 1140 rpm |
| Full Load Amps | 5.7-5.6/2.8 |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Poles | 6 |
| HP | 1 1/2 |
| Voltage Rating | 208-230/460 |
| Enclosure | DP |
| Frame | 56Y |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Weight | 45.0 LB |
| EAN or UPC | 691720009635 |

