- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 3450 rpm
- Single Phase
| Phase | Single Phase |
| Frame | 56C |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Efficiency Group | 72 % |
| Frame Material | Rolled Steel |
| Full Load Amps | 12.4/6.7-6.2 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Hz | 60 |
| Poles | 2 |
| HP | 1 |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Insulation | B |
| RPM | 3450 rpm |
| Mounting | Round |
| Motor Application | Explosion Proof |
| Enclosure | EPFC |
| Weight | 52.0 LB |
| EAN or UPC | 691720009598 |

