- Explosion Proof Motors
- Single Phase
- 1/3 hp
- 3,450 rpm
- Round Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Explosion rated conduit box included
- Internal mounted capacitors
- Double shielded ball bearings
| Hz | 60 Hz |
| Frame | 56 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| HP | 1/3 |
| Open End Bearing | 6203 |
| Full Load Amps | 7/3.2-3.5 |
| Efficiency Group | 50.5 |
| Service Factor | 1 |
| Phase | Single Phase |
| Mounting | Round |
| Insulation | B3 |
| RPM | 3450 rpm |
| Drive End Bearing | 6203 |
| Poles | 2 |
| Input Phase | Single Phase |
| Frame Material | Rolled Steel |
| Model No. | 111095 |
| Enclosure | EPFC |
| Voltage Rating | 115/208-230 V |
| Inch/Metric | Inch |
| Motor Application | Explosion Proof |
| C Dimension | 13.44 in |
| Rotation | Selective CCW |
| Weight | 41.0 LB |
| EAN or UPC | 691720009581 |

