- AC Motor
- Air Compressor Motor Application
- 2 hp
- 3450 rpm
- Single Phase
| Poles | 2 |
| Voltage Rating | 115/230 |
| Efficiency Group | 74 % |
| Frame | 56 |
| Insulation | B |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Full Load Amps | 22/11 |
| Mounting | Rigid Base |
| Motor Application | Air Compressor |
| RPM | 3450 rpm |
| HP | 2 |
| Drive End Bearing | 6203 |
| Rotation | Selective CW |
| Enclosure | DP |
| Phase | Single Phase |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6203 |
| Weight | 36.0 LB |
| EAN or UPC | 691720008195 |

