- AC Motor
- Air Compressor Motor Application
- 3 hp
- 3450 rpm
- Single Phase
| Enclosure Designation | Drip Proof |
| Frame Material | Rolled Steel |
| Voltage Rating | 230 |
| Enclosure | DP |
| Frame | 56Y |
| Efficiency Group | 76 % |
| Mounting | Rigid Base |
| Insulation | F |
| Open End Bearing | 6203 |
| Motor Application | Air Compressor |
| HP | 3 |
| Hz | 60 |
| RPM | 3450 rpm |
| Phase | Single Phase |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Rotation | Selective CCW |
| Full Load Amps | 15 |
| Weight | 41.0 LB |
| EAN or UPC | 691720008188 |

