- AC Motor
- Commercial Refrigeration Fan Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Efficiency Group | 66 % |
| Frame | 48 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Motor Application | Commercial Refrigeration Fan |
| Phase | Single Phase |
| RPM | 1725 rpm |
| Voltage Rating | 115/230 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Resilient Base |
| Poles | 4 |
| Full Load Amps | 5.6/2.8 |
| Frame Material | Rolled Steel |
| Weight | 17.0 LB |
| EAN or UPC | 691720053904 |

