- AC Motor
- Jet Pump Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Frame | S56J |
| Efficiency Group | 68 % |
| Insulation | B |
| Phase | Three Phase |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Motor Application | Jet Pump |
| Full Load Amps | 2/1 |
| Enclosure Designation | Drip Proof |
| RPM | 1725 rpm |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Mounting | Round |
| Frame Material | Rolled Steel |
| Weight | 18.0 LB |
| EAN or UPC | 691720988992 |

