- AC Motor
- Pedestal Fan Motor Application
- 1/4 hp
- 1625 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Voltage Rating | 115/230 |
| Hz | 60 |
| Enclosure | TENV |
| Poles | 4 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Efficiency Group | 68 % |
| Frame | 48Y |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| RPM | 1625 rpm |
| Mounting | Round - Swing Arm |
| Motor Application | Pedestal Fan |
| Insulation | B |
| Rotation | Selective CCW |
| Full Load Amps | 3.6/1.8 |
| Weight | 22.0 LB |
| EAN or UPC | 691720021668 |

