- AC Washdown Motor, 1/2 hp, 1800 rpm, TENV, C-Face with Base, S56C Frame, Standard Efficient
features
- Meets EPACT for non-exempt when tested without shaft seals
- Total winding encapsulation using an epoxy resin
- Leeson's exclusive IRIS™ inverter-rated insulation system
- Motors are UL component recognized
- CSA energy efficiency verification
- Construction is CSA certified for safety
- All exterior components are 300 series stainless steel
- Protech bearing isolator used for the output shaft seal
- Double lip viton shaft seal used on non-drive output shaft on TEFC motors
- Minimal exterior fasteners, no through bolt design and screw on conduit box covers
- Prelubricated double sealed bearings
- Rotor/cartridge, "Q-CAR," for quick access to bearings
- Rigid cast base for rugged applications
- Full fact nameplate is laser etched
- BISSC certified for baking industry
| Full Load Amps | 1.6 |
| C Dimension | 11.49 in |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Frame | S56C |
| HP | 1/2 |
| Overload Protection | None |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 208-230/460 |
| Frame Material | Stainless Steel |
| Washdown Duty | Yes |
| Voltage | 208-230/460 |
| Mounting | C-Face - With Base |
| Frame Size | S56C |
| Motor Application | Washdown |
| Hz | 60 Hz |
| Enclosure | TENV |
| Weight | 39.0 LB |

