- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Efficiency Group | 76 % |
| Mounting | Round |
| Enclosure | TENV |
| RPM | 1725 rpm |
| Open End Bearing | 6204 |
| Motor Application | General Purpose |
| Frame | S56C |
| Service Factor | 1.15 |
| Full Load Amps | 1.9-1.8/0.9 |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Drive End Bearing | 6204 |
| Rotation | Reversible |
| Weight | 30.0 LB |
| EAN or UPC | 691720153604 |

