- ODP Motors
- Single Phase
- 1/3 hp
- 1,725 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Voltage Rating | 115/208-230 V |
| HP | 1/3 |
| Model No. | 103083 |
| Frame Material | Rolled Steel |
| Inch/Metric | Inch |
| Input Phase | Single Phase |
| Frame | 48 |
| RPM | 1725 rpm |
| Service Factor | 1.35 |
| Mounting | Rigid |
| Enclosure | DP |
| Hz | 60 Hz |
| Efficiency Group | 61 |
| Insulation | B3 |
| C Dimension | 9.24 in |
| Full Load Amps | 7.2/3.4-3.6 A |
| Weight | 18.0 LB |
| EAN or UPC | 691720354124 |

