- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Efficiency Group | 62 % |
| Poles | 4 |
| Insulation | B |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Hz | 60 |
| Service Factor | 1.15 |
| Full Load Amps | 4.6/2.4-2.3 |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Enclosure | TENV |
| Voltage Rating | 115/208-230 |
| Frame | S56C |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Motor Application | General Purpose |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 20.0 LB |
| EAN or UPC | 691720326480 |

