- AC Motor
- Inverter Duty Motor Application
- 0.17 hp
- 1725 rpm
- Three Phase
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Hz | 60 |
| Insulation | F |
| Frame | 48C |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Voltage Rating | 115/230 |
| Motor Application | Inverter Duty |
| Efficiency Group | 56 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Poles | 4 |
| Full Load Amps | 2.5/1.25 |
| Weight | 25.0 LB |
| EAN or UPC | 691720306888 |

