- AC Motor
- Instant Reversing Motor Application
- 1/2 hp
- 1625 rpm
- Single Phase
| Mounting | Round |
| Full Load Amps | 6.1 |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Insulation | F |
| RPM | 1625 rpm |
| Frame | S56C |
| Efficiency Group | 57.5 % |
| Enclosure | DP |
| HP | 1/2 |
| Hz | 60 |
| Service Factor | 1 |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Motor Application | Instant Reversing |
| Weight | 25.0 LB |

